- Vitrified Mounted Points
- 3/4 in Diameter
| Shank Diameter | 1/4 in |
| Dia. | 0.75 in |
| Size Group | A-5 |
| Thickness | 1.125 in |
| RPM | 10000 rpm |
| Abrasive Material | Premium Pink Aluminum Oxide |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |
| Shank Diameter | 1/4 in |
| Dia. | 0.75 in |
| Size Group | A-5 |
| Thickness | 1.125 in |
| RPM | 10000 rpm |
| Abrasive Material | Premium Pink Aluminum Oxide |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |