- Vitrified Mounted Points
- 7/32 in Diameter
| Size Group | B-44 |
| Thickness | 0.375 in |
| Type of Abrasive | Bonded |
| Dia. | 0.21875 in |
| Abrasive Material | Premium Pink Aluminum Oxide |
| Shank Diameter | 1/8 in |
| RPM | 10000 rpm |
| Weight | 0.0 LB |
| Size Group | B-44 |
| Thickness | 0.375 in |
| Type of Abrasive | Bonded |
| Dia. | 0.21875 in |
| Abrasive Material | Premium Pink Aluminum Oxide |
| Shank Diameter | 1/8 in |
| RPM | 10000 rpm |
| Weight | 0.0 LB |