- Vitrified Mounted Points
- 3/8 in Diameter
| RPM | 10000 rpm |
| Type of Abrasive | Bonded |
| Thickness | 0.75 in |
| Size Group | B-52 |
| Abrasive Material | Premium Pink Aluminum Oxide |
| Shank Diameter | 1/8 in |
| Dia. | 0.375 in |
| Weight | 0.0 LB |
| RPM | 10000 rpm |
| Type of Abrasive | Bonded |
| Thickness | 0.75 in |
| Size Group | B-52 |
| Abrasive Material | Premium Pink Aluminum Oxide |
| Shank Diameter | 1/8 in |
| Dia. | 0.375 in |
| Weight | 0.0 LB |