- Vitrified Mounted Points
- 1/2 in Diameter
| Shank Diameter | 1/8 in |
| Thickness | 2 in |
| Dia. | 0.5 in |
| Type of Abrasive | Bonded |
| Size Group | W-189 |
| Abrasive Material | Premium Pink Aluminum Oxide |
| RPM | 10000 rpm |
| Weight | 0.0 LB |
| Shank Diameter | 1/8 in |
| Thickness | 2 in |
| Dia. | 0.5 in |
| Type of Abrasive | Bonded |
| Size Group | W-189 |
| Abrasive Material | Premium Pink Aluminum Oxide |
| RPM | 10000 rpm |
| Weight | 0.0 LB |