- Vitrified Mounted Points
- 1 in Diameter
| Abrasive Material | Premium Pink Aluminum Oxide |
| Shank Diameter | 1/4 in |
| Dia. | 1 in |
| Size Group | W-220 |
| Thickness | 1 in |
| RPM | 10000 rpm |
| Type of Abrasive | Bonded |
| Weight | 50.0 LB |
| Abrasive Material | Premium Pink Aluminum Oxide |
| Shank Diameter | 1/4 in |
| Dia. | 1 in |
| Size Group | W-220 |
| Thickness | 1 in |
| RPM | 10000 rpm |
| Type of Abrasive | Bonded |
| Weight | 50.0 LB |