- Depressed Center Wheel- 1/4" Grinding, Type 27
- 5 in Diameter
- 30 Grit
| Tool Shape | Type 27 |
| Dia. | 5 in |
| Abrasive Material | Aluminum Oxide |
| Used With | Air & Electric Grinders |
| Grit | 30 |
| Thickness | 0.25 in |
| Hardness Grade | N |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM | 12250 rpm |
| Applicable Materials | Aluminum, Non-Ferrous Metals |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |

