- Type 1 Cut-Off Wheel, Chop Saws
- 14 in Diameter
- 24 Grit
| Grit | 24 |
| Type | Chop Saw Blade |
| RPM | 4400 rpm |
| Arbor Diameter | 1 in |
| Applicable Materials | Angle Iron/Heavy Bars |
| Dia. | 14 in |
| Tool Shape | Type 1 |
| Abrasive Material | Zirconia Aluminum Oxide |
| Thickness | 0.09375 in |
| Used With | Chop Saw |
| Hardness Grade | S |
| Type of Abrasive | Bonded |
| Weight | 0.23 LB |

