- Type 1 Cut-Off Wheel, High Speed Gas Saws
- 16 in Diameter
- 24 Grit
| RPM | 4800 rpm |
| Abrasive Material | Silicon Carbide |
| Arbor Diameter | 1 in |
| Dia. | 16 in |
| Applicable Materials | Stone/Concrete |
| Grit | 24 |
| Used With | Gas Saw |
| Type of Abrasive | Bonded |
| Tool Shape | Type 1 |
| Hardness Grade | R |
| Thickness | 0.15625 in |
| Weight | 0.0 LB |

