- Fast Cut - Type 27 Depressed Center Wheel
- 6 in Diameter
- 24 Grit
| Abrasive Material | Aluminum Oxide |
| Applicable Materials | Metal |
| Hardness Grade | R |
| Type of Abrasive | Bonded |
| Tool Shape | Type 27 |
| Grit | 24 |
| Used With | Right Angle Grinder |
| RPM | 10020 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Thickness | 0.25 in |
| Dia. | 6 in |
| Weight | 0.0 LB |

