- Fast Cut - Type 27 Depressed Center Wheel
- 7 in Diameter
- 24 Grit
| Applicable Materials | Metal |
| Abrasive Material | Aluminum Oxide |
| Grit | 24 |
| Used With | Right Angle Grinder |
| Tool Shape | Type 27 |
| Dia. | 7 in |
| RPM | 8600 rpm |
| Thickness | 0.25 in |
| Arbor Diameter | 7/8 in |
| Hardness Grade | R |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |

