- Type 27 Depressed Center Wheel - FGF Wheel
- 5 in Diameter
- 46 Grit
| Used With | Right Angle Grinder |
| Tool Shape | Type 27 |
| RPM | 12250 rpm |
| Arbor Diameter | 7/8 in |
| Grit | 46 |
| Dia. | 5 in |
| Thickness | 0.125 in |
| Hardness Grade | Q |
| Type of Abrasive | Bonded |
| Abrasive Material | White Aluminum Oxide |
| Applicable Materials | Metal/Stainless |
| Weight | 0.0 LB |

