- Type 29 Depressed Center Wheel - FGF Special Wheel
- 4 1/2 in Diameter
- 36 Grit
| Type of Abrasive | Bonded |
| Used With | Right Angle Grinder |
| Abrasive Trade Name | FGF |
| Grit | 36 |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Abrasive Material | Aluminum Oxide |
| RPM | 13300 rpm |
| Dia. | 4.5 in |
| Thickness | 0.125 in |
| Applicable Materials | Metal, Non-Ferrous Metals, Stainless Steel, Steel |
| Tool Shape | Type 29 |
| Weight | 0.15 LB |

