- Type 29 Depressed Center Wheel - FGF Special Wheel
- 5 in Diameter
- 36 Grit
| Thickness | 0.125 in |
| Used With | Right Angle Grinder |
| Tool Shape | Type 29 |
| Applicable Materials | Metal |
| Abrasive Material | Aluminum Oxide |
| Grit | 36 |
| RPM | 12250 rpm |
| Type of Abrasive | Bonded |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 5 in |
| Hardness Grade | R |
| Weight | 0.0 LB |

