- Flap Wheel
- 3/4 in Diameter
- 180 Grit
| Thickness | 0.75 in |
| Grit | 180 |
| Abrasive Material | Aluminum Oxide |
| Applicable Materials | Fine finish of all materials |
| Stem Diameter | 1/4 in |
| Used With | Right Angle Grinders |
| Type of Abrasive | Coated |
| Dia. | 0.75 in |
| Mounting | Shank |
| Weight | 0.0 LB |

