- Centerless Grinding Wheel, 32A
- 7 in Diameter
- 46 Grit
- 32A
| Hardness Grade | H |
| Dia. | 7 in |
| Arbor Diameter | 1 1/4 in |
| Thickness | 0.5 in |
| Grit | 46 |
| Abrasive Material | 32A |
| Type of Abrasive | Bonded |
| RPM | 3600 rpm |
| Tool Shape | Type 1 |
| Weight | 0.0 LB |
| Hardness Grade | H |
| Dia. | 7 in |
| Arbor Diameter | 1 1/4 in |
| Thickness | 0.5 in |
| Grit | 46 |
| Abrasive Material | 32A |
| Type of Abrasive | Bonded |
| RPM | 3600 rpm |
| Tool Shape | Type 1 |
| Weight | 0.0 LB |