- Centerless Grinding Wheel, 32A
- 12 in Diameter
- 46 Grit
- 32A
| Abrasive Material | 32A |
| RPM | 2190 rpm |
| Tool Shape | Type 7 |
| Dia. | 12 in |
| Type of Abrasive | Bonded |
| Hardness Grade | I |
| Grit | 46 |
| Arbor Diameter | 5 in |
| Thickness | 2 in |
| Weight | 0.0 LB |
| Abrasive Material | 32A |
| RPM | 2190 rpm |
| Tool Shape | Type 7 |
| Dia. | 12 in |
| Type of Abrasive | Bonded |
| Hardness Grade | I |
| Grit | 46 |
| Arbor Diameter | 5 in |
| Thickness | 2 in |
| Weight | 0.0 LB |