- Centerless Grinding Wheel, 32A
- 14 in Diameter
- 46 Grit
- 32A
| Dia. | 14 in |
| Grit | 46 |
| Tool Shape | Type 5 |
| RPM | 1880 rpm |
| Type of Abrasive | Bonded |
| Abrasive Material | 32A |
| Arbor Diameter | 5 in |
| Hardness Grade | I |
| Thickness | 2 in |
| Weight | 0.0 LB |
| Dia. | 14 in |
| Grit | 46 |
| Tool Shape | Type 5 |
| RPM | 1880 rpm |
| Type of Abrasive | Bonded |
| Abrasive Material | 32A |
| Arbor Diameter | 5 in |
| Hardness Grade | I |
| Thickness | 2 in |
| Weight | 0.0 LB |