- Bench Wheel, Brown Alum Oxide, Single Pack
- 6 in Diameter
- 36 Grit
- Brown Aluminum Oxide
| Hardness Grade | O |
| Grit | 36 |
| Abrasive Material | Brown Aluminum Oxide |
| Dia. | 6 in |
| Type of Abrasive | Bonded |
| Arbor Diameter | 1 in |
| Tool Shape | Type 1 |
| Thickness | 0.75 in |
| RPM | 4456 rpm |
| Weight | 1.0 LB |

