- Bench Wheel, Brown Alum Oxide, Single Pack
- 7 in Diameter
- 46 Grit
- Brown Aluminum Oxide
| Hardness Grade | M |
| Type of Abrasive | Bonded |
| Dia. | 7 in |
| Thickness | 1 in |
| Grit | 46 |
| RPM | 3760 rpm |
| Arbor Diameter | 1 in |
| Tool Shape | Type 1 |
| Abrasive Material | Brown Aluminum Oxide |
| Weight | 3.42 LB |

