- Bench Wheel, Brown Alum Oxide, Single Pack
- 8 in Diameter
- 24 Grit
- Brown Aluminum Oxide
| Arbor Diameter | 1 in |
| RPM | 3600 rpm |
| Abrasive Material | Brown Aluminum Oxide |
| Tool Shape | Type 1 |
| Thickness | 1 in |
| Grit | 24 |
| Dia. | 8 in |
| Type of Abrasive | Bonded |
| Hardness Grade | Q |
| Weight | 2.5 LB |

