- Bench Wheel, Brown Alum Oxide, Single Pack
- 10 in Diameter
- 24 Grit
- Brown Aluminum Oxide
| Dia. | 10 in |
| Grit | 24 |
| Type of Abrasive | Bonded |
| Abrasive Material | Brown Aluminum Oxide |
| Arbor Diameter | 1 1/4 in |
| RPM | 2483 rpm |
| Hardness Grade | Q |
| Thickness | 1.5 in |
| Tool Shape | Type 1 |
| Weight | 11.0 LB |

