- Bench Wheel, Green Silicon Carbide, Single Pack
- 12 in Diameter
- 60 Grit
- Green Silicon Carbide
| RPM | 2220 rpm |
| Hardness Grade | I |
| Tool Shape | Type 1 |
| Type of Abrasive | Bonded |
| Abrasive Material | Green Silicon Carbide |
| Thickness | 1.5 in |
| Applicable Materials | Non-Ferrous Metals, Tungsten Carbide |
| Arbor Diameter | 1 1/4 in |
| Grit | 60 |
| Dia. | 12 in |
| Weight | 11.92 LB |

