- Bench Wheel, Green Silicon Carbide, Single Pack
- 14 in Diameter
- 80 Grit
- Green Silicon Carbide
| Grit | 80 |
| Type of Abrasive | Bonded |
| RPM | 1773 rpm |
| Thickness | 2 in |
| Abrasive Material | Green Silicon Carbide |
| Arbor Diameter | 1 1/2 in |
| Tool Shape | Type 1 |
| Dia. | 14 in |
| Hardness Grade | I |
| Weight | 0.0 LB |

