- Bench Wheel, White Aluminum Oxide, Single Pack
- 8 in Diameter
- 60 Grit
- White Aluminum Oxide
| Arbor Diameter | 1 in |
| Hardness Grade | K |
| Abrasive Material | White Aluminum Oxide |
| Type of Abrasive | Bonded |
| Grit | 60 |
| Dia. | 8 in |
| Tool Shape | Type 1 |
| Thickness | 1 in |
| RPM | 3600 rpm |
| Weight | 3.93 LB |

