- Flap Disc, A3 Aluminum Oxide, XL
- 4 in Diameter
- 60 Grit
- Blue Fired Aluminum Oxide
| Applicable Materials | Composites, Ferrous & Non-Ferrous Metals, Plastics, Soft & Hard Wood |
| Dia. | 4 in |
| RPM | 15300 rpm |
| Grit | 60 |
| Type of Abrasive | Coated |
| Tool Shape | Type 27 |
| Abrasive Material | Blue Fired Aluminum Oxide |
| Used With | Right Angle Grinder/Sander |
| Arbor Thread - TPI or Pitch | 3/8 in - 24 |
| Weight | 0.0 LB |

