- Flap Disc, A3 Aluminum Oxide, XL
- 4 1/2 in Diameter
- 80 Grit
- Blue Fired Aluminum Oxide
| RPM | 13300 rpm |
| Dia. | 4.5 in |
| Abrasive Material | Blue Fired Aluminum Oxide |
| Arbor Diameter | 7/8 in |
| Grit | 80 |
| Type of Abrasive | Coated |
| Tool Shape | Type 29 |
| Applicable Materials | Composites, Ferrous & Non-Ferrous Metals, Plastics, Soft & Hard Wood |
| Used With | Right Angle Grinder/Sander |
| Weight | 0.2 LB |

