- Flap Wheel
- 1 in Diameter
- 80 Grit
| Type of Abrasive | Coated |
| Abrasive Material | Aluminum Oxide |
| Applicable Materials | High temperature alloys, stainless and heat treated steel. High tensile non-ferrous metals |
| Thickness | 1 in |
| Used With | Right Angle Grinders |
| Stem Diameter | 1/4 in |
| Mounting | Shank |
| RPM | 30000 rpm |
| Grit | 80 |
| Dia. | 1 in |
| Weight | 0.04 LB |

