- Flap Wheel
- 1 in, 1 1/2 in Diameter
- 60, 320 Grit
| Thickness | 1 in, 0.5 in |
| Grit | 60, 320 |
| Type of Abrasive | Coated |
| Applicable Materials | Alloyed steels, stainless steels, and tempered steels, Fine finish of all materials |
| Stem Diameter | 1/4 in |
| Mounting | Shank |
| Dia. | 1 in, 1.5 in |
| Abrasive Material | Aluminum Oxide |
| Used With | Right Angle Grinders |
| Weight | 0.7 LB |

