- Flap Wheel
- 2 in Diameter
- 60 Grit
| Grit | 60 |
| Used With | Right Angle Grinders |
| Thickness | 0.5 in |
| Stem Diameter | 1/4 in |
| Applicable Materials | Alloyed steels, stainless steels, and tempered steels |
| Dia. | 2 in |
| Type of Abrasive | Coated |
| Mounting | Shank |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.07 LB |

