- Flap Wheel
- 2 in Diameter
- 320 Grit
| Dia. | 2 in |
| Grit | 320 |
| Mounting | Shank |
| Used With | Right Angle Grinders |
| Abrasive Material | Aluminum Oxide |
| Thickness | 1 in |
| Type of Abrasive | Coated |
| Applicable Materials | Fine finish of all materials |
| Stem Diameter | 1/4 in |
| Weight | 0.0 LB |

