- Flap Wheel
- 2 1/2 in Diameter
- 120 Grit
| Dia. | 2.5 in |
| Type of Abrasive | Coated |
| Used With | Right Angle Grinders |
| Stem Diameter | 1/4 in |
| Grit | 120 |
| Mounting | Shank |
| RPM | 20000 rpm |
| Applicable Materials | Fine finish of all materials |
| Abrasive Material | Aluminum Oxide |
| Thickness | 1 in |
| Weight | 0.1 LB |

