- Flap Wheel
- 3 in Diameter
- 40 Grit
| Dia. | 3 in |
| Mounting | Shank |
| RPM | 20000 rpm |
| Abrasive Material | Aluminum Oxide |
| Used With | Right Angle Grinders |
| Grit | 40 |
| Stem Diameter | 1/4 in |
| Applicable Materials | Non-ferrous metals, woods, and plastics |
| Type of Abrasive | Coated |
| Thickness | 1 in |
| Weight | 0.0 LB |

