- Flap Wheel
- 3 in Diameter
- 60 Grit
| Grit | 60 |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| Thickness | 2 in |
| Applicable Materials | Alloyed steels, stainless steels, and tempered steels |
| Stem Diameter | 1/4 in |
| Used With | Right Angle Grinders |
| Dia. | 3 in |
| Weight | 0.0 LB |

