- Flap Wheel
- 3 in Diameter
- 120 Grit
| Dia. | 3 in |
| Thickness | 2 in |
| Type of Abrasive | Coated |
| Abrasive Material | Aluminum Oxide |
| Stem Diameter | 1/4 in |
| Grit | 120 |
| Used With | Right Angle Grinders |
| Applicable Materials | Fine finish of all materials |
| Weight | 0.0 LB |
| Dia. | 3 in |
| Thickness | 2 in |
| Type of Abrasive | Coated |
| Abrasive Material | Aluminum Oxide |
| Stem Diameter | 1/4 in |
| Grit | 120 |
| Used With | Right Angle Grinders |
| Applicable Materials | Fine finish of all materials |
| Weight | 0.0 LB |