- Flap Wheel
- 1 in Diameter
- 120 Grit
| Grit | 120 |
| Dia. | 1 in |
| Abrasive Material | Aluminum Oxide |
| Mounting | Shank |
| Applicable Materials | Non-ferrous metals, woods, and plastics, Fine finish of all materials |
| Used With | Right Angle Grinders |
| Arbor Thread - TPI or Pitch | 1/4 in - 20 |
| RPM | 30000 rpm |
| Thickness | 1 in |
| Type of Abrasive | Coated |
| Weight | 0.3 LB |

