- Flap Wheel
- 1 1/2 in Diameter
- 120 Grit
| Applicable Materials | Fine finish of all materials |
| Abrasive Material | Aluminum Oxide |
| Grit | 120 |
| Dia. | 1.5 in |
| Mounting | Shank |
| RPM | 25000 rpm |
| Arbor Thread - TPI or Pitch | 1/4 in - 20 |
| Type of Abrasive | Coated |
| Thickness | 1 in |
| Used With | Right Angle Grinders |
| Weight | 0.0 LB |

