- Flap Wheel
- 3 in Diameter
- 40 Grit
| Grit | 40 |
| Applicable Materials | Non-ferrous metals, woods, and plastics |
| Used With | Right Angle Grinders |
| Arbor Thread - TPI or Pitch | 1/4 in - 20 |
| Abrasive Material | Aluminum Oxide |
| Thickness | 1 in |
| Type of Abrasive | Coated |
| Dia. | 3 in |
| Mounting | Shank |
| Weight | 0.0 LB |

