- Flap Wheel
- 1 1/2 in Diameter
- 240 Grit
| Dia. | 1.5 in |
| Stem Diameter | 1/4 in |
| Type of Abrasive | Coated |
| Abrasive Material | Aluminum Oxide |
| Thickness | 1 in |
| Mounting | Shank |
| Grit | 240 |
| Applicable Materials | Fine finish of all materials |
| Used With | Right Angle Grinders |
| Weight | 0.0 LB |

