- Flap Wheel
- 2 1/2 in Diameter
- 60 Grit
| Thickness | 1.5 in |
| Grit | 60 |
| Dia. | 2.5 in |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| Applicable Materials | Alloyed steels, stainless steels, and tempered steels |
| Used With | Right Angle Grinders |
| Stem Diameter | 1/4 in |
| Weight | 0.0 LB |

