- Flap Wheel
- 3 in Diameter
- 80 Grit
| Stem Diameter | 1/4 in |
| Dia. | 3 in |
| Applicable Materials | High temperature alloys, stainless and heat treated steel. High tensile non-ferrous metals |
| Grit | 80 |
| Thickness | 1.5 in |
| Type of Abrasive | Coated |
| Used With | Right Angle Grinders |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.0 LB |

