- Flap Disc, Z3 -100% Zirconia, Regular
- 4 in Diameter
- 36 Grit
- Zirconia Aluminum
| Applicable Materials | Non-Ferrous Metals, Woods, Plastics |
| Used With | Right Angle Grinder/Sander |
| Type | Type 27 Regular |
| Dia. | 4 in |
| Abrasive Material | Zirconia Aluminum |
| Grit | 36 |
| Type of Abrasive | Coated |
| Arbor Diameter | 5/8 in |
| Thickness Size | Regular |
| Tool Shape | Type 27 |
| RPM | 15300 rpm |
| Weight | 0.21 LB |

