- Flap Disc, Z3 -100% Zirconia, Regular
- 4 1/2 in Diameter
- 120 Grit
- Zirconia Aluminum
| Grit | 120 |
| Applicable Materials | Ferrous & Non-Ferrous Metals, Stainless Steel, High Tensile Alloys, High Temperature Alloys, Heat Treated Steel, High Tensile No |
| Abrasive Material | Zirconia Aluminum |
| Thickness Size | Regular |
| RPM | 13300 rpm |
| Type of Abrasive | Coated |
| Type | Type 27 Regular w/Hub |
| Tool Shape | Type 27 |
| Dia. | 4.5 in |
| Used With | Right Angle Grinder/Sander |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.28 LB |

