- Flap Disc, Z3 -100% Zirconia, Regular
- 4 1/2 in Diameter
- 36 Grit
- Zirconia Aluminum
| RPM | 13300 rpm |
| Thickness Size | Regular |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Used With | Right Angle Grinder/Sander |
| Type | Type 29 Regular w/Hub |
| Abrasive Material | Zirconia Aluminum |
| Tool Shape | Type 29 |
| Type of Abrasive | Coated |
| Grit | 36 |
| Dia. | 4.5 in |
| Applicable Materials | Non-Ferrous Metals, Woods, Plastics |
| Weight | 0.12 LB |

