- Flap Disc, Z3 -100% Zirconia, XL
- 4 1/2 in Diameter
- 36 Grit
- Zirconia Aluminum
| Dia. | 4.5 in |
| Used With | Right Angle Grinder/Sander |
| Type of Abrasive | Coated |
| Tool Shape | Type 29 |
| Grit | 36 |
| Abrasive Material | Zirconia Aluminum |
| Applicable Materials | Ferrous & Non-Ferrous Metals, High Tensile Alloys, Non-Ferrous Metals, Plastics, Stainless Steel, Woods |
| RPM | 13300 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.0 LB |

