- Flap Disc, Z3 -100% Zirconia, Regular
- 5 in Diameter
- 40 Grit
- Zirconia Aluminum
| Type of Abrasive | Coated |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Applicable Materials | Non-Ferrous Metals, Woods, Plastics |
| Dia. | 5 in |
| Thickness Size | Regular |
| Used With | Right Angle Grinder/Sander |
| Abrasive Material | Zirconia Aluminum |
| Grit | 40 |
| Type | Type 27 Regular |
| RPM | 12200 rpm |
| Tool Shape | Type 27 |
| Weight | 0.23 LB |

