- Flap Disc, Z3 -100% Zirconia, XL
- 5 in Diameter
- 80 Grit
- Zirconia Aluminum
| Grit | 80 |
| RPM | 12200 rpm |
| Used With | Right Angle Grinder/Sander |
| Applicable Materials | Non-Ferrous Metals, Plastics, Woods |
| Abrasive Material | Zirconia Aluminum |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Type of Abrasive | Coated |
| Tool Shape | Type 27 |
| Dia. | 5 in |
| Weight | 2.8 LB |

