- Flap Disc, Z3 -100% Zirconia, XL
- 7 in Diameter
- 40 Grit
- Zirconia Aluminum
| Grit | 40 |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Used With | Right Angle Grinder/Sander |
| Applicable Materials | Ferrous & Non-Ferrous Metals, High Tensile Alloys, Non-Ferrous Metals, Plastics, Stainless Steel, Woods |
| Type of Abrasive | Coated |
| Abrasive Material | Zirconia Aluminum |
| RPM | 8600 rpm |
| Tool Shape | Type 27 |
| Dia. | 7 in |
| Weight | 0.84 LB |

