- Flap Disc, Aluminum, Regular Thickness, T27
- 4 1/2 in Diameter
- 36 Grit
- Aluminum Oxide
| Used With | Right Angle Grinder |
| Grit | 36 |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| RPM | 13300 rpm |
| Applicable Materials | Aluminum, Soft Metals |
| Dia. | 4.5 in |
| Tool Shape | Type 27 |
| Weight | 0.0 LB |

