- Flap Disc, Aluminum, Regular Thickness, T29
- 5 in Diameter
- 36 Grit
- Aluminum Oxide
| RPM | 12200 rpm |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| Grit | 36 |
| Applicable Materials | Aluminum, Soft Metals |
| Tool Shape | Type 29 |
| Dia. | 5 in |
| Used With | Right Angle Grinder |
| Weight | 0.0 LB |

