- Quickie Cut™ Extra Thin Cut-Off Wheel, Type 27
- 4 in Diameter
- 60 Grit
| Tool Shape | Type 27 |
| Hardness Grade | S |
| RPM | 15300 rpm |
| Abrasive Material | Zirconia/Aluminum Mix |
| Type of Abrasive | Bonded |
| Thickness | 0.045 in |
| Grit | 60 |
| Arbor Diameter | 5/8 in |
| Dia. | 4 in |
| Applicable Materials | High Tensile Alloys, Stainless Steel, Stone/Concrete |
| Weight | 0.07 LB |

